Beli trusco hand truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)
    Mulai

    Rp4.999.900

    TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)
    atribut:
    • Material: Loading Platform:Steel Mat:Demineralized Plastic Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces
  2. KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp549.900

    KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    atribut:
    • Item: Trolley
    • Wheel Material: Rubber
  3. monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    Mulai

    Rp1.199.900

    monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    atribut:
    • Depth (mm): 435
    • Width (mm): 470
    • Salvation plate depth (mm): 225
    • Overall Length (mm): 1180
    • Salvation plate width (mm): 340
    • Live Load (kg): 100
    • Material: steel
    • Use the Wheels (Ø mm): 200
  4. Non Brand Trolley Cylinder (Troli Tabung)
    Mulai

    Rp2.399.900

    Non Brand Trolley Cylinder (Troli Tabung)
    atribut:
    • Size (cm): 28
    • Big Wheel Size (inch): 8
    • Big Wheel Type: Rubber Wheel
    • Number of Wheels: 4
    • Steer Wheel Size (inch): 4
    • Steer Wheel Type: PU Swivel/ Putar
  5. KRISBOW Trolley Platform (Troli Barang)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp709.900

  6. KRISBOW Trolley Foldable (Troli Lipat)
    Mulai

    Rp639.900

    KRISBOW Trolley Foldable (Troli Lipat)
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
  7. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  8. TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    52%
    Mulai

    Rp1.099.900

    TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    atribut:
    • Material: Body:Steel Tray:Steel Wheels:Rubber
    • Uniform Load: 100kg
    • Specification: No Assembly Required
    • Color: Orange
  9. Matlock Trolley Folding Platform (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Matlock Trolley Folding Platform (Troli Lipat)
    atribut:
    • Product Type: Folding Trolley
  10. AS ONE Trolley Oxygen Cylinder (Troli Tabung Oksigen)
    Mulai

    Rp5.699.900

    AS ONE Trolley Oxygen Cylinder (Troli Tabung Oksigen)
    atribut:
    • Material: Body / Steel (melamine baked paint finish)
  11. SUNC Trolley Foldable Goods (Troli Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  12. Non Brand Mix Use Transport Trolley (Troli Barang / Troli 2 Roda)
    Mulai

    Rp919.900

    Non Brand Mix Use Transport Trolley (Troli Barang / Troli 2 Roda)
    atribut:
    • Dimensions (LxWxH) (mm): 320x300x900
    • Main Frame (mm): Ø19
    • Base (mm): 2
    • Plate Banner (mm): 0.8
    • Concrete Iron (mm): Ø16
    • Rubber Wheel (inch): 6
    • Finishing: Powder Coating
  13. KENTA Ergo Gas Cylinder Truck
    Mulai

    Rp20.999.900

    KENTA Ergo Gas Cylinder Truck
    Deskripsi:
    Support foot or support wheel prevent back pains.With support steering wheel for easy travel.Cylinder holder with chain protection.With hoders for 2 steel cylinders.Solid rubber wheels each with roller bearings.Standard model powder-coated.
    atribut:
    • Type: Dual Cylinder
    • Cylinder Capacity (L): 40/50
    • Overall Size (LxWxH) (mm): 750x550x1420
    • Cylinder Diameter (mm) : 210-250
  14. monotaro Trolley Folding (Troli Lipat)
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  15. monotaro Trolley Gas Cylinder (Troli Tabung Gas)
    Mulai

    Rp2.699.900

    monotaro Trolley Gas Cylinder (Troli Tabung Gas)
    atribut:
    • Overall Width (mm): 790
    • Height H (mm): 1172
    • Applicable to: 7000L oxygen cylinder, 7kg acetylene cylinder
    • Board Size (mm): 315 x 610
    • Mass (kg): 20.4
    • Maximum Loading Load (kg): 200
    • Wheels used (phi mm): 330 solid wheels x 61mm x 2
Daftar Harga trusco hand truck Terbaru October 2026
TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)Rp4.999.900
KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)Rp549.900
monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)Rp1.199.900
KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat)Rp559.900
Non Brand Trolley Cylinder (Troli Tabung)Rp2.399.900
KRISBOW Trolley Platform (Troli Barang)Rp709.900
KRISBOW Trolley Foldable (Troli Lipat)Rp639.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)Rp1.099.900
Non Brand Trolley Oxygen Cylinder 6m³ (Troli Tabung Oksigen)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)